Beli distributor spidol snowman di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Snowman Whiteboard Marker BG-12 (Spidol Papan Tulis)
    Rating:
    100% of 100
    (61)
    Mulai

    Rp8.900

    Snowman Whiteboard Marker BG-12 (Spidol Papan Tulis)
    Deskripsi:
    Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20
    atribut:
    • Product Type: Refillable Body
    • Tip Size (mm): 4.5 with line thickness 1.0-3.0
    • Tip Type: Round Tip
  2. Snowman Pen V-5 (Pulpen / Bolpoin)
    Rating:
    96% of 100
    (29)
    Mulai

    Rp10.900

  3. SHARPIE Permanent Marker (Spidol Permanen)
    Mulai

    Rp59.900

    SHARPIE Permanent Marker (Spidol Permanen)
    Deskripsi:
    Single-color permanent marker packs include multiple permanent markers in the same color. The fast-drying inks are formulated to be waterproof and smear-resistant on materials such as paper, metal, and plastic. They are suitable for use in office and plant or warehouse environments.
  4. SHARPIE Twin Tip Marker (Pulpen Kaligrafi)
    Mulai

    Rp149.900

    SHARPIE Twin Tip Marker (Pulpen Kaligrafi)
    Deskripsi:
    Single-color, twin-tip (or dual-tip) marker sets include multiple permanent markers in the same color. They allow a user to alternate between bold and fine tips for marking and writing with precision, or creating broad lines that can be seen from a distance.
    atribut:
    • UNSPSC: 44121708
    • Marker Tip Combination: Ultra Fine/Fine
    • Waterproof: Yes
  5. Fort Cable Ties (Kabel Tis)
    45%
    Mulai

    Rp6.900

    Fort Cable Ties (Kabel Tis)
    Deskripsi:
    Cable ties ini memenuhi standar industri UL (USA)
    atribut:
    • Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
    • Locking Style: Self-Locking
  6. Permatex RTV Gasket Maker (Lem Gasket)
    Mulai

    Rp4.399.900

    Permatex RTV Gasket Maker (Lem Gasket)
    Deskripsi:
    These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.
    atribut:
    • UNSPSC: 31160000
    • Chemical Base: Oxime Silicone
    • Color: Red
    • Container Size (oz): 3
    • Container Type: Tube
    • Cure type: Room Temperature
    • Features: Replaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
    • Flash Point Temperature (°F): 200
    • For Fluid Type: Automotive Fluids
    • For Material Type: Aluminium, Brass, Bronze, Cast Iron, Copper
    • Full Cure Time (day): 1
    • Hardness: Shore A35
    • Includes: Plastic Cap
    • Manufacturer Part Number: 81630
    • Maximum Gap Fill Size (in): 0.25
    • Maximum Operating Temperature (°F): 600
    • Minimum Operating Temperature (°F): -65
    • Non-Hardening: Yes
    • Non-Toxic: Yes
    • Product Form: Paste
    • Resistance Properties: High-Temperature Resistant
    • Sealant Type: Gasket Maker
    • Sensor Safe: Yes
    • Series: Ultra Red® RTV
    • Standards: OSHA 29 CFR 1910.1200
    • Working Time (minute): 10
  7. MILLER ELECTRIC Plasma Cutter
    Mulai

    Rp98.999.900

    MILLER ELECTRIC Plasma Cutter
    Deskripsi:
    Miller Spectrum plasma cutters come with either a handheld plasma torch or a machine plasma torch with cable, a consumables kit, and a work cable with clamp. Miller Spectrum plasma cutters that come with a machine torch also include an automation kit. Please see the product detail page for the full list of equipment included with each product.
    atribut:
    • UNSPSC: 23171518
    • Plasma Torch Type: Handheld
    • Process: Plasma Cutting
  8. EXPO Dry Erase Board Cleaner
    Mulai

    Rp209.900

    EXPO Dry Erase Board Cleaner
    atribut:
    • UNSPSC: 44111905
    • Product Type: Dry-Erase Cloth
Daftar Harga distributor spidol snowman Terbaru November 2026
Snowman Whiteboard Marker BG-12 (Spidol Papan Tulis)Rp8.900
Snowman Pen V-5 (Pulpen / Bolpoin)Rp10.900
SHARPIE Permanent Marker (Spidol Permanen)Rp59.900
SHARPIE Twin Tip Marker (Pulpen Kaligrafi)Rp149.900
Fort Cable Ties (Kabel Tis)Rp6.900
Non Brand Lakban LantaiRp50.900
Permatex RTV Gasket Maker (Lem Gasket)Rp4.399.900
MILLER ELECTRIC Plasma CutterRp98.999.900
EXPO Dry Erase Board CleanerRp209.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)